Bridgeport Fittings 383 Threaded Grounding Bushing, Malleable Iron with Aluminum Alloy Lug, Insulated 150°C, Rigid/IMC Conduit, 1 in. | Graybar Store
     
Bridgeport Fittings - Threaded Grounding Bushing, Malleable Iron with Aluminum Alloy Lug, Insulated 150°C, Rigid/IMC Conduit, 1 in. - 383
+ / - Hover over image to Zoom
Other Views

    Threaded Grounding Bushing, Malleable Iron with Aluminum Alloy Lug, Insulated 150°C, Rigid/IMC Conduit, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 383
    SKU: 88031726
    $7.76
    Checking Pricing
         
    Lug Capacity:14 to 4 AWG
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 383
    • Size 1 in.
    • UNSPSC 39121312
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum Alloy
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 1 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with an aluminum alloy lug.