Crouse Hinds (Eaton) 192 3-Piece Coupling, Rigid/IMC, Zinc Plated Malleable Iron, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - 3-Piece Coupling, Rigid/IMC, Zinc Plated Malleable Iron, 1 in. - 192
+ / - Hover over image to Zoom
Other Views

    3-Piece Coupling, Rigid/IMC, Zinc Plated Malleable Iron, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 192
    SKU: 88315061
    $12.75
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 192
    • Size 1 in.
    • UNSPSC 39131707
    • Finish Zinc Plated Finish
    Product Overview:
    Zinc plated malleable iron 3-piece coupling for 1 inch conduit.