Crouse Hinds (Eaton) EL39 Conduit Elbow, Iron, 90°, Threaded Rigid Conduit, 1 in., Female | Graybar Store
     
Crouse Hinds (Eaton) - Conduit Elbow, Iron, 90°, Threaded Rigid Conduit, 1 in., Female - EL39
+ / - Hover over image to Zoom
Other Views

    Conduit Elbow, Iron, 90°, Threaded Rigid Conduit, 1 in., Female

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EL39
    SKU: 88071166
    $23.96
    Checking Pricing
         
    Gender:Female
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EL39
    • Gender Female
    • Size 1 in.
    • UNSPSC 39131707
    • Bend (Degree) 90
    Product Overview:
    Iron threaded rigid conduit 90° elbow is 1 inch.