Crouse Hinds (Eaton) EYSX31 Expanded Fill Sealing Hub with Drain, Feraloy® Iron Alloy, Vertical or Horizontal, Female, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Expanded Fill Sealing Hub with Drain, Feraloy® Iron Alloy, Vertical or Horizontal, Female, 1 in. - EYSX31
+ / - Hover over image to Zoom
Other Views

    Expanded Fill Sealing Hub with Drain, Feraloy® Iron Alloy, Vertical or Horizontal, Female, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYSX31
    SKU: 95031210
    $96.05
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYSX31
    • Size 1 in.
    • UNSPSC 39131708
    • Materials Feraloy Iron Alloy
    Product Overview:
    Feraloy expanded fill drain sealing fitting is 1 inch.