Bridgeport Fittings 252-DCI2 Compression Connector, Zinc Die Cast, Insulated 105°C, EMT Conduit, 1 in. | Graybar Store
     
Bridgeport Fittings - Compression Connector, Zinc Die Cast, Insulated 105°C, EMT Conduit, 1 in. - 252-DCI2
+ / - Hover over image to Zoom
Other Views

    Compression Connector, Zinc Die Cast, Insulated 105°C, EMT Conduit, 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 252-DCI2
    SKU: 88031579
    $2.03
    Checking Pricing
         
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 252-DCI2
    • Size 1 in.
    • Application Used to join steel EMT to box or enclosure. Concrete-tight.
    • Type Connector
    • UNSPSC 39131700
    • Connection Type Compression
    • Finish BAll Burnished and Mirror Smooth Finish
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With EMT Conduit
    • SKU Spec Sheet
      252-DCI2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compression connector for 1 inch EMT. Connector is zinc die cast. Throat is insulated to 105°C.