Thomas and Betts 3872 Threaded Grounding Bushing, Malleable Iron Aluminum Lug, Rigid/IMC Conduit, Insulated 150°C, 1 in., 14 to 4 AWG | Graybar Store
     
Thomas and Betts - Threaded Grounding Bushing, Malleable Iron Aluminum Lug, Rigid/IMC Conduit, Insulated 150°C, 1 in., 14 to 4 AWG - 3872
+ / - Hover over image to Zoom
Other Views

    Threaded Grounding Bushing, Malleable Iron Aluminum Lug, Rigid/IMC Conduit, Insulated 150°C, 1 in., 14 to 4 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: 3872
    SKU: 88264308
    $12.55
    Checking Pricing
         
    Lug Capacity:14 to 4 AWG
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3872
    • Size 1 in.
    • UNSPSC 39121312
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    Product Overview:
    Grounding bushing joins 14 to 4 AWG bonding jumper to 1 inch bonding jumper. Bushing is threaded and insulated. Bushing is malleable iron with an aluminum lug.