Thomas and Betts 54162-TB 1-Hole Straight Standard Barrel Lug | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - 1-Hole Straight Standard Barrel Lug - 54162-TB
+ / - Hover over image to Zoom
Other Views

    1-Hole Straight Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54162-TB
    SKU: 88264807
    $11.60
    Checking Pricing
         
    Wire Size:3/0 AWG
    Size (Inches):1-3/4 L
    Stud Size (Inches):1/4
    Die Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54162-TB
    • UNSPSC 39121405
    • Die Color Orange
    • Finish Tin Plated Finish
    • Materials High-Conductivity Wrought Copper
    • Size (Inches) 1-3/4 L
    Product Overview:
    Blackburn® 1-Hole Straight Standard Barrel Lug, Copper, Size (Inches): 1-3/4 L in, Finish: Tin-Plated, Wire Size: 3/0 AWG, Die Color: Orange