Thomas and Betts 54111T 1-Hole Straight Standard Barrel Lug | Graybar Store
Thomas and Betts - 1-Hole Straight Standard Barrel Lug - 54111T
+ / - Hover over image to Zoom
Other Views

    1-Hole Straight Standard Barrel Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54111T
    SKU: 25795709
    $10.64
    Checking Pricing
         
    Wire Size:3/0 AWG
    Size (Inches):2.03 L
    Stud Size (Inches):3/8
    Die Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54111T
    • Die Color Orange
    • Finish Tin Plated
    • Materials High-Conductivity Wrought Copper
    • Size (Inches) 2.03 L
    • Stud Size (Inches) 3/8
    • Wire Size 3/0 AWG
    • For Use With Copper Conductor
    • ECCN EAR99
    Product Overview:
    Blackburn® 1-Hole Straight Standard Barrel Lug, Copper, Size (Inches): 2.03 L in, Finish: Electro Tin-Plated, Wire Size: 3/0 AWG, Die Color: Orange