Panduit LCB600-58-6 1-Hole Long Barrel Lug | Graybar Store
Panduit - 1-Hole Long Barrel Lug - LCB600-58-6
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LCB600-58-6
    SKU: 88198193
    Checking Pricing
    Wire Size:600 kcmil
    Stud Size (Inches):5/8
    Size (Inches):5.4 L
    Die Color:Green
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCB600-58-6
    • UNSPSC 39121405
    • Die Color Green
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 5.4 L
    Product Overview:
    LCB 1-Hole Long Barrel Lug, Copper, Size (Inches): 5.4 L in, Finish: Tin-Plated, Wire Size: 600 kcmil, Die Color: Green