3M 31056 1-Hole Long Barrel Lug | Graybar Store
3M - 1-Hole Long Barrel Lug - 31056
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Lug

    Manufacturer: 3M
    Manufacturer #: 31056
    SKU: 88175923
    $12.59
    Checking Pricing
         
    Wire Size:350 kcmil
    Size (Inches):3.84 L
    Stud Size (Inches):1/2
    Die Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 31056
    • UNSPSC 39121400
    • Die Color Red
    • Finish Electro Tin Plated
    • Materials Copper
    • Size (Inches) 3.84 L
    Product Overview:
    Scotchlok™ 31000 1-Hole Long Barrel Lug, Copper, Size (Inches): 3.84 L in, Finish: Electro Tin-Plated, Wire Size: 350 kcmil, Die Color: Red