Panduit LCBX2-12-E 1-Hole Long Barrel Flex Lug | Graybar Store
Panduit - 1-Hole Long Barrel Flex Lug - LCBX2-12-E
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCBX2-12-E
    SKU: 25113015
    $9.80
    Checking Pricing
         
    Stud Size (Inches):1/2
    Wire Size:2 AWG
    Size (Inches):2.7 L
    Die Color:Brown
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCBX2-12-E
    • UNSPSC 39121405
    • Die Color Brown
    • Finish Tin Plated Finish
    • Materials Copper
    • Size (Inches) 2.7 L
    • Stud Size (Inches) 1/2
    • Wire Size 2 AWG
    • For Use With Code Stranded Copper Conductors; Extra-Flexible Copper Conductors; Flexible Copper Conductors
    • SKU Spec Sheet
      LCBX2-12-E Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LCBX 1-Hole Long Barrel Flex Lug, Copper, Size (Inches): 2.7 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Brown