Panduit LAA250-12-5 1-Hole Long Barrel Code Conductor | Graybar Store
Panduit - 1-Hole Long Barrel Code Conductor - LAA250-12-5
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Code Conductor

    Manufacturer: Panduit
    Manufacturer #: LAA250-12-5
    SKU: 88198070
    $28.93
    Checking Pricing
         
    Wire Size:250 kcmil
    Size (Inches):3.63 L
    Stud Size (Inches):1/2
    Die Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAA250-12-5
    • UNSPSC 39121405
    • Die Color Red
    • Finish Tin Plated Finish
    • Materials Aluminum
    • Size (Inches) 3.63 L
    • Stud Size (Inches) 1/2
    • Wire Size 250 kcmil
    • For Use With Stranded Aluminum Code Conductors; Stranded Copper Code Conductors
    • SKU Spec Sheet
      LAA250-12-5 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LAA 1-Hole Long Barrel Code Conductor, Aluminum, Size (Inches): 3.63 L in, Finish: Tin-Plated, Wire Size: 250 kcmil, Die Color: Red