Thomas and Betts 60165 1-Hole Long Barrel Blind End Lug | Graybar Store
     
Thomas and Betts - 1-Hole Long Barrel Blind End Lug - 60165
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Blind End Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 60165
    SKU: 88265070
    $31.15
    Checking Pricing
         
    Wire Size:350 kcmil
    Size (Inches):4.83 L
    Stud Size (Inches):1/2
    Die Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 60165
    • Die Color Brown
    • Finish Electro Tin Plated
    • Materials Aluminum
    • Size (Inches) 4.83 L
    Product Overview:
    Blackburn® 1-Hole Long Barrel Blind End Lug, Aluminum, Size (Inches): 4.83 L in, Finish: Electro Tin-Plated, Wire Size: 350 kcmil, Die Color: Brown