Thomas and Betts 60117-TB 1-Hole Long Barrel Blind End Lug | Graybar Store
Thomas and Betts - 1-Hole Long Barrel Blind End Lug - 60117-TB
+ / - Hover over image to Zoom
Other Views

    1-Hole Long Barrel Blind End Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 60117-TB
    SKU: 88265036
    $16.21
    Checking Pricing
         
    Wire Size:2 AWG
    Size (Inches):2.06 L
    Stud Size (Inches):5/16
    Die Color:Pink
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 60117-TB
    • UNSPSC 39121405
    • Die Color Pink
    • Finish Tin Plated Finish
    • Materials Aluminum
    • Size (Inches) 2.06 L
    • Stud Size (Inches) 5/16
    • Wire Size 2 AWG
    • SKU Spec Sheet
      60117-TB Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Blackburn® 1-Hole Long Barrel Blind End Lug, Aluminum, Size (Inches): 2.06 L in, Finish: Tin-Plated, Wire Size: 2 AWG, Die Color: Pink