Panduit LCAX250-58-X 1-Hole Flex Lug | Graybar Store
Panduit - 1-Hole Flex Lug - LCAX250-58-X
+ / - Hover over image to Zoom
Other Views

    1-Hole Flex Lug

    Manufacturer: Panduit
    Manufacturer #: LCAX250-58-X
    SKU: 25104091
    $21.47
    Checking Pricing
         
    Stud Size (Inches):5/8
    Wire Size:250 kcmil
    Size (Inches):2.89 L
    Die Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LCAX250-58-X
    • UNSPSC 39121405
    • Die Color Yellow
    • Finish Tin Plated Finish
    • Materials Copper
    • Size (Inches) 2.89 L
    • Stud Size (Inches) 5/8
    • Wire Size 250 kcmil
    • For Use With Code Stranded Copper Conductors; Extra-Flexible Copper Conductors; Flexible Copper Conductors
    • SKU Spec Sheet
      LCAX250-58-X Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LCAX 1-Hole Flex Lug, Copper, Size (Inches): 2.89 L in, Finish: Tin-Plated, Wire Size: 250 kcmil, Die Color: Yellow