Burndy YA25N 1-Hole Compression Lug Without Inspection Window | Graybar Store
     
Burndy - 1-Hole Compression Lug Without Inspection Window - YA25N
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA25N
    SKU: 92133725
    $9.77
    Checking Pricing
         
    Wire Size:1/0 AWG
    Size (Inches):3.05 L
    Stud Hole Spacing:1/2 in.
    Die Color:Pink
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA25N
    • UNSPSC 39121405
    • Die Color Pink
    • Finish Tin Plated Finish
    • Materials Copper
    • Size (Inches) 3.05 L
    • Stud Hole Spacing 1/2 in.
    • Wire Size 1/0 AWG
    • SKU Spec Sheet
      YA25N Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug Without Inspection Window, Copper, Size (Inches): 3.05 L in, Finish: Tin-Plated, Wire Size: 1/0 AWG, Die Color: Pink