Burndy YA4CA3 1-Hole Compression Lug Without Inspection Window | Graybar Store
     
Burndy - 1-Hole Compression Lug Without Inspection Window - YA4CA3
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug Without Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA4CA3
    SKU: 88048655
    $7.44
    Checking Pricing
         
    Wire Size:4 AWG
    Size (Inches):7/8 L
    Stud Size (Inches):5/16
    Die Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA4CA3
    • UNSPSC 39121405
    • Die Color Green
    • Finish Electro Tin Plated
    • Materials Aluminum
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug Without Inspection Window, Aluminum, Size (Inches): 7/8 L in, Finish: Electro Tin-Plated, Wire Size: 4 AWG, Die Color: Green