Burndy YAZ1CTC38 1-Hole Compression Lug With Inspection Window | Graybar Store
     
Burndy - 1-Hole Compression Lug With Inspection Window - YAZ1CTC38
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YAZ1CTC38
    SKU: 99549760
    $9.03
    Checking Pricing
         
    Wire Size:1 AWG
    Size (Inches):2.56 L
    Stud Size (Inches):3/8
    Die Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YAZ1CTC38
    • UNSPSC 39121405
    • Die Color Green
    • Finish Electro Tin Plated Finish
    • Materials Copper
    • Size (Inches) 2.56 L
    • Stud Size (Inches) 3/8
    • Wire Size 1 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hylug™ YAZ 1-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 2.56 L in, Finish: Electro Tin-Plated, Wire Size: 1 AWG, Die Color: Green