Burndy YA28L4 1-Hole Compression Lug With Inspection Window | Graybar Store
     
Burndy - 1-Hole Compression Lug With Inspection Window - YA28L4
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA28L4
    SKU: 25667282
    $15.45
    Checking Pricing
         
    Wire Size:4/0 AWG
    Size (Inches):2.21 L
    Stud Size (Inches):3/8
    Die Color:Purple
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA28L4
    • UNSPSC 39121405
    • Die Color Purple
    • Finish Tin Plated
    • Materials Copper
    Product Overview:
    Hylug™ YA 1-Hole Compression Lug With Inspection Window, Copper, Size (Inches): 2.21 L in, Finish: Tin-Plated, Wire Size: 4/0 AWG, Die Color: Purple