3M 30045 1-Hole Compression Lug | Graybar Store
3M - 1-Hole Compression Lug - 30045
+ / - Hover over image to Zoom
Other Views

    1-Hole Compression Lug

    Manufacturer: 3M
    Manufacturer #: 30045
    SKU: 88175914
    $8.64
    Checking Pricing
         
    Wire Size:4/0 AWG
    Stud Size (Inches):1/2
    Size (Inches):2.6 L
    Die Color:Purple
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 30045
    • UNSPSC 39121405
    • Die Color Purple
    • Finish Tin Plated
    • Materials Copper
    • Size (Inches) 2.6 L
    Product Overview:
    Scotchlok™ 30000 1-Hole Compression Lug, Copper, Size (Inches): 2.6 L in, Wire Size: 4/0 AWG, Die Color: Purple