Burndy YA36L 1-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window | Graybar Store
     
Burndy - 1-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window - YA36L
+ / - Hover over image to Zoom
Other Views

    1-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window

    Manufacturer: Burndy
    Manufacturer #: YA36L
    SKU: 88048621
    $44.09
    Checking Pricing
         
    Wire Size:600 kcmil
    Size (Inches):3.54 L
    Stud Size (Inches):5/8
    Die Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YA36L
    • UNSPSC 39121405
    • Die Color Green
    • Finish Electro Tin Plated
    • Materials Copper
    Product Overview:
    1-Hole Beveled Entry Compression Terminal Code Conductor With Inspection Window, Copper, Size (Inches): 3.54 L in, Finish: Electro Tin-Plated, Wire Size: 600 kcmil, Die Color: Green