Hubbell Wiring Device - Kellems PT12LPB 1-Gang,Non-Metallic Low Profile Standard Depth Box Office White | Graybar Store
Hubbell Wiring Device - Kellems - 1-Gang,Non-Metallic Low Profile Standard Depth Box Office White - PT12LPB
+ / - Hover over image to Zoom
Other Views

    1-Gang,Non-Metallic Low Profile Standard Depth Box Office White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT12LPB
    SKU: 92078794
    $6.72
    Checking Pricing
         
    No. of Gangs:1-Gang
    Dimensions (Inches):3.25 W x 1.12 H x 4.9 in. L
    Color:Office-White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT12LPB
    • Color Office-White
    • UNSPSC 39131711
    • Dimensions (Inches) 3.25 W x 1.12 H x 4.9 in. L
    • Materials Steel
    • No. of Gangs 1-Gang
    • For Use With PremiseTrak PT1 Non-Latching Raceway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PremiseTrak series 1-gang office white non-metallic box for PT1 latching raceway. Box is 3.25 W x 4.90 L x 1.13 in. D.