Mulberry 97229 1-Gang Wallplate With (1) 1.730 in. Opening For 30A 3- or 4-Wire TL Receptacle, Stainless Steel 430 | Graybar Store
     
Mulberry - 1-Gang Wallplate With (1) 1.730 in. Opening For 30A 3- or 4-Wire TL Receptacle, Stainless Steel 430 - 97229
+ / - Hover over image to Zoom
Other Views

    1-Gang Wallplate With (1) 1.730 in. Opening For 30A 3- or 4-Wire TL Receptacle, Stainless Steel 430

    Manufacturer: Mulberry
    Manufacturer #: 97229
    SKU: 88183946
    $3.45
    Checking Pricing
         
    No. of Gangs:1
    Opening:(1) Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97229
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 1
    • Opening (1) Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 1.73IN ID Hole, 30 Amp 3 And 4 Wire TL Receptacle, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
    Wallplate, 1.73IN ID Hole, 30 Amp 3 And 4 Wire TL Receptacle, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN