Hubbell Wiring Device - Kellems SS771 1 Gang Vertical Mount/Box Mount Stainless Steel Louver Plate | Graybar Store
     
Hubbell Wiring Device - Kellems - 1 Gang Vertical Mount/Box Mount Stainless Steel Louver Plate - SS771
+ / - Hover over image to Zoom
Other Views

    1 Gang Vertical Mount/Box Mount Stainless Steel Louver Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS771
    SKU: 25081085
    $11.79
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel 302 or 304
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS771
    • UNSPSC 39121704
    • Material Finish Stainless Steel 302 or 304
    • Materials Stainless Steel
    Product Overview:
    Type 302/304 stainless steel 1 gang vertical/box mount louver plate.