Pass and Seymour (Legrand) TP1-I Trademaster® Toggle Switch Wallplate, Standard, 1-Gang, Nylon, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Trademaster® Toggle Switch Wallplate, Standard, 1-Gang, Nylon, Ivory - TP1-I
+ / - Hover over image to Zoom
Other Views

    Trademaster® Toggle Switch Wallplate, Standard, 1-Gang, Nylon, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TP1-I
    SKU: 98292449
    $1.07
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TP1-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • SKU Spec Sheet
      TP1-I Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    TradeMaster® ivory nylon wall mount standard size single gang toggle device switch wallplate.
    Pass & Seymour Trademaster® standard size toggle switch wallplate is constructed from thermoplastic nylon for added durability. It measures 2.937 W x 4.69 H x 0.35 in. Thickness.
    • Molded or rugged, practically indestructible self-extinguishing nylon
    • Chemical resistant
    • Nominal thickness, 0.070 inch.