Mulberry 93071 1 Gang Stainless Steel Type 302 Toggle Switch Wallplate | Graybar Store
     
Mulberry - 1 Gang Stainless Steel Type 302 Toggle Switch Wallplate - 93071
+ / - Hover over image to Zoom
Other Views

    1 Gang Stainless Steel Type 302 Toggle Switch Wallplate

    Manufacturer: Mulberry
    Manufacturer #: 93071
    SKU: 88183630
    $2.86
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 93071
    • UNSPSC 39121704
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non Magnetic stainless steel single gang toggle switch wallplate.