Mulberry 97581 1-Gang Telephone Wallplate With 1 in. Opening, Stainless Steel 430 | Graybar Store
     
Mulberry - 1-Gang Telephone Wallplate With 1 in. Opening, Stainless Steel 430 - 97581
+ / - Hover over image to Zoom
Other Views

    1-Gang Telephone Wallplate With 1 in. Opening, Stainless Steel 430

    Manufacturer: Mulberry
    Manufacturer #: 97581
    SKU: 88184002
    $3.90
    Checking Pricing
         
    No. of Gangs:1
    Opening:(1) 1IN ID Telephone
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97581
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 1
    • Opening (1) 1IN ID Telephone
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Number of Gang: 1, Cutout: (1) 1IN ID Plastic Bushing, Material: 430 Stainless Steel
    Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Number of Gang: 1, Cutout: (1) 1IN ID Plastic Bushing, Material: 430 Stainless Steel