Hubbell Wiring Device - Kellems S720M1 1-Gang Stainless Steel Wallplate With 1.60 in. Dia. Opening | Graybar Store
     
Hubbell Wiring Device - Kellems - 1-Gang Stainless Steel Wallplate With 1.60 in. Dia. Opening - S720M1
+ / - Hover over image to Zoom
Other Views

    1-Gang Stainless Steel Wallplate With 1.60 in. Dia. Opening

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S720M1
    SKU: 99940254
    $5.05
    Checking Pricing
         
    Color:Stainless Steel
    No. of Gangs:1
    Opening:1.60 in. Opening
    Orientation:Vertical
    Standard:UL514
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S720M1
    • Color Stainless Steel
    • UNSPSC 39121704
    • Materials Stainless Steel
    • No. of Gangs 1
    • Opening 1.60 in. Opening
    • Wall Plate Size Standard Sized Product
    • Orientation Vertical
    • Standard UL514
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 1.60" Openings, Standard Size, Stainless Steel
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 1.60" Openings, Standard Size, Stainless Steel