Hubbell Wiring Device - Kellems NP720OIG 1-Gang Single Receptacle Wallplate With 1.60 in. Opening, Pre-Marked ISOLATED GROUND, Orange | Graybar Store
     
Hubbell Wiring Device - Kellems - 1-Gang Single Receptacle Wallplate With 1.60 in. Opening, Pre-Marked ISOLATED GROUND, Orange - NP720OIG
+ / - Hover over image to Zoom
Other Views

    1-Gang Single Receptacle Wallplate With 1.60 in. Opening, Pre-Marked ISOLATED GROUND, Orange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP720OIG
    SKU: 25078101
    $8.46
    Checking Pricing
         
    Color:Orange
    No. of Gangs:1-Gang
    Opening:1) 1.60 in Opening
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP720OIG
    • Color Orange
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Opening 1) 1.60 in Opening
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) 1.60" Opening, Marked "Isolated Ground", Orange
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) 1.60" Opening, Marked "Isolated Ground", Orange