Mulberry 99091 1-Gang Single Receptacle Wallplate With 1.405 in. Opening, Ivory Wrinkle Painted Steel | Graybar Store
     
Mulberry - 1-Gang Single Receptacle Wallplate With 1.405 in. Opening, Ivory Wrinkle Painted Steel - 99091
+ / - Hover over image to Zoom
Other Views

    1-Gang Single Receptacle Wallplate With 1.405 in. Opening, Ivory Wrinkle Painted Steel

    Manufacturer: Mulberry
    Manufacturer #: 99091
    SKU: 88184174
    $0.89
    Checking Pricing
         
    Color:Wrinkle Ivory
    No. of Gangs:1
    Opening:(1) Single Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 99091
    • Color Wrinkle Ivory
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 1
    • Opening (1) Single Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 1.405IN ID Hole, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
    Wallplate, 1.405IN ID Hole, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory