Hubbell Wiring Device - Kellems SS725 1-Gang Single Receptacle Stainless Steel Wallplate With 1.74 in. Dia. Opening | Graybar Store
     
Hubbell Wiring Device - Kellems - 1-Gang Single Receptacle Stainless Steel Wallplate With 1.74 in. Dia. Opening - SS725
+ / - Hover over image to Zoom
Other Views

    1-Gang Single Receptacle Stainless Steel Wallplate With 1.74 in. Dia. Opening

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS725
    SKU: 25081075
    $6.01
    Checking Pricing
         
    Color:302/304 Stainless Steel
    No. of Gangs:1-Gang
    Opening:1) 1.70 in Opening
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS725
    • Color 302/304 Stainless Steel
    • UNSPSC 39121704
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Opening 1) 1.70 in Opening
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 1.70" Opening, Standard Size, Stainless Steel
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 1.70" Opening, Standard Size, Stainless Steel