Hubbell Wiring Device - Kellems NP7R Wallplate, Single Receptacle, 1 Gang, 1.40 in. Opening, For 15/20A Straight Blade or 15A Twist Lock Receptacle, Red | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Single Receptacle, 1 Gang, 1.40 in. Opening, For 15/20A Straight Blade or 15A Twist Lock Receptacle, Red - NP7R
+ / - Hover over image to Zoom
Other Views

    Wallplate, Single Receptacle, 1 Gang, 1.40 in. Opening, For 15/20A Straight Blade or 15A Twist Lock Receptacle, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP7R
    SKU: 25077720
    $0.82
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP7R
    • Color Red
    • UNSPSC 39121704
    • Materials Nylon
    Product Overview:
    Red nylon 1 gang single receptacle wallplate with 1.40 in. dia. device opening for 15/20A straight blade or 15A Twist Lock® receptacle.