Leviton 688-T Recessed Single Receptacle With Clock Hanger Hook, 1-Gang, 15A, 125V, Light Almond | Graybar Store
     
Leviton - Recessed Single Receptacle With Clock Hanger Hook, 1-Gang, 15A, 125V, Light Almond - 688-T
+ / - Hover over image to Zoom
Other Views

    Recessed Single Receptacle With Clock Hanger Hook, 1-Gang, 15A, 125V, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 688-T
    SKU: 25642071
    $11.68
    Checking Pricing
         
    Color:Light Almond
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 688-T
    • Color Light Almond
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Recessed Single Receptacle With Clock Hanger Hook, 1-Gang, 15A, 125V, 2P3W, NEMA 5-15R, Residential Grade, Light Almond
    Standard: NOM Certified (057); UL Listed 498; CO\ALR UL Listed (1561); CSA Certified (LR-406)