Leviton 689-T Recessed Duplex Receptacle With Screws Mounted to Housing, 15A, 125V, 2P3W, Light Almond | Graybar Store
     
Leviton - Recessed Duplex Receptacle With Screws Mounted to Housing, 15A, 125V, 2P3W, Light Almond - 689-T
+ / - Hover over image to Zoom
Other Views

    Recessed Duplex Receptacle With Screws Mounted to Housing, 15A, 125V, 2P3W, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 689-T
    SKU: 25122013
    $4.98
    Checking Pricing
         
    Color:Light Almond
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 689-T
    • Color Light Almond
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    • SKU Spec Sheet
      689-T Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Recessed Duplex Receptacle With Screws Mounted to Housing, 15A, 125V, 2P3W, NEMA 5-15R, Residential Grade, Light Almond
    Standard: cULus Listed