Leviton 689-I Recessed Duplex Receptacle With Screws Mounted to Housing, 15A, 125V, 2P3W, Ivory | Graybar Store
     
Leviton - Recessed Duplex Receptacle With Screws Mounted to Housing, 15A, 125V, 2P3W, Ivory - 689-I
+ / - Hover over image to Zoom
Other Views

    Recessed Duplex Receptacle With Screws Mounted to Housing, 15A, 125V, 2P3W, Ivory

    Manufacturer: Leviton
    Manufacturer #: 689-I
    SKU: 25122011
    $8.52
    Checking Pricing
         
    Color:Ivory
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 689-I
    • Color Ivory
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Recessed Duplex Receptacle With Screws Mounted to Housing, 15A, 125V, 2P3W, NEMA 5-15R, Residential Grade, Ivory
    Standard: cULus Listed