Crouse Hinds (Eaton) TP7490 1-Gang Polycarbonate Constant-Use Weatherproof Covers | Graybar Store
     
Crouse Hinds (Eaton) - 1-Gang Polycarbonate Constant-Use Weatherproof Covers - TP7490
+ / - Hover over image to Zoom
Other Views

    1-Gang Polycarbonate Constant-Use Weatherproof Covers

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7490
    SKU: 97230946
    $32.37
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Type:Vertical Mount
    Color:Clear
    Box Depth (Inches):3-1/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7490
    • Color Clear
    • UNSPSC 39121305
    • Box Depth (Inches) 3-1/8 in.
    • Materials Polycarbonate
    Product Overview:
    Clear polycarbonate 1-gang 3-1/8 in. deep constant-use weatherproof vertical mount hinged cover.
    • UL and cUL Listed
    • Duplex or GFI cover(inserts included)