Hubbell Wiring Device - Kellems SSJ13 1 Gang Jumbo Blank Box Mount Stainless Steel Wallplate | Graybar Store
     
Hubbell Wiring Device - Kellems - 1 Gang Jumbo Blank Box Mount Stainless Steel Wallplate - SSJ13
+ / - Hover over image to Zoom
Other Views

    1 Gang Jumbo Blank Box Mount Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SSJ13
    SKU: 25081095
    $5.62
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:Stainless Steel 302 or 304
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SSJ13
    • UNSPSC 39121704
    • Material Finish Stainless Steel 302 or 304
    • Materials Stainless Steel
    • No. of Gangs 1-Gang
    • Wall Plate Size Jumbo
    • SKU Spec Sheet
      SSJ13 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type 302/304 stainless steel single gang jumbo box mount blank wallplate.