Thomas and Betts CDR Industrial Grade Weatherproof Box Cover, Single Gang, Gasket and Screws Included, Box Mount, Duplex Receptacle | Graybar Store
     
Thomas and Betts - Industrial Grade Weatherproof Box Cover, Single Gang, Gasket and Screws Included, Box Mount, Duplex Receptacle - CDR
+ / - Hover over image to Zoom
Other Views

    Industrial Grade Weatherproof Box Cover, Single Gang, Gasket and Screws Included, Box Mount, Duplex Receptacle

    Manufacturer: Thomas and Betts
    Manufacturer #: CDR
    SKU: 88220263
    $8.28
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Silver
    Opening:(1) Duplex Receptacle Opening
    Mounting Position:Vertical Mount
    Mounting Type:Box Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CDR
    • Color Silver
    • UNSPSC 39121304
    • Mounting Position Vertical Mount
    • Mounting Type Box Mount
    • No. of Gangs 1-Gang
    • Opening (1) Duplex Receptacle Opening
    • SKU Spec Sheet
      CDR Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-gang Device Box Cover, Die Cast Aluminum, Duplex Receptacle, Box Mount. Raintight when used with appropriate box. Gasket and screws included with cover.
    • Raintight when used with appropriate Thomas and Betts covers
    • UL Listed E28688