Mulberry 94101 1-Gang Duplex Receptacle Wallplate, Brass With Satin Finish (0.040 in.) | Graybar Store
     
Mulberry - 1-Gang Duplex Receptacle Wallplate, Brass With Satin Finish (0.040 in.) - 94101
+ / - Hover over image to Zoom
Other Views

    1-Gang Duplex Receptacle Wallplate, Brass With Satin Finish (0.040 in.)

    Manufacturer: Mulberry
    Manufacturer #: 94101
    SKU: 88183734
    $5.15
    Checking Pricing
         
    No. of Gangs:1
    Opening:(1) Duplex Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 94101
    • UNSPSC 39121704
    • Materials Solid Brass
    • No. of Gangs 1
    • Opening (1) Duplex Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Solid Brass, Thickness: 0.04IN
    Wallplate, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Solid Brass, Thickness: 0.04IN