Hubbell Wiring Device - Kellems SB8 1-Gang Brass Single Receptacle Wallplate With 1.40 in. Dia. Opening, Horizontal Brushed Finish | Graybar Store
     
Hubbell Wiring Device - Kellems - 1-Gang Brass Single Receptacle Wallplate With 1.40 in. Dia. Opening, Horizontal Brushed Finish - SB8
+ / - Hover over image to Zoom
Other Views

    1-Gang Brass Single Receptacle Wallplate With 1.40 in. Dia. Opening, Horizontal Brushed Finish

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SB8
    SKU: 25080812
    $10.43
    Checking Pricing
         
    Color:Brass
    No. of Gangs:1-Gang
    Opening:1) Duplex
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SB8
    • Color Brass
    • UNSPSC 39121704
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Opening 1) Duplex
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) Duplex Opening, Standard Size, Brass
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) Duplex Opening, Standard Size, Brass