Hubbell Wiring Device - Kellems NP11W 1-Gang Box-Mount Nylon Wallplate With 0.406 in. Dia. Telephone/Coaxial Opening, White | Graybar Store
     
Hubbell Wiring Device - Kellems - 1-Gang Box-Mount Nylon Wallplate With 0.406 in. Dia. Telephone/Coaxial Opening, White - NP11W
+ / - Hover over image to Zoom
Other Views

    1-Gang Box-Mount Nylon Wallplate With 0.406 in. Dia. Telephone/Coaxial Opening, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP11W
    SKU: 25077459
    $0.62
    Checking Pricing
         
    Color:White
    No. of Gangs:1-Gang
    Opening:1) .406 in Hole- Telephone Opening
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP11W
    • Color White
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Opening 1) .406 in Hole- Telephone Opening
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, .406" Opening, Box Mount, White
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, .406" Opening, Box Mount, White