Hubbell Wiring Device - Kellems NP11I 1-Gang Box-Mount Nylon Wallplate With 0.406 in. Dia. Telephone/Coaxial Opening, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - 1-Gang Box-Mount Nylon Wallplate With 0.406 in. Dia. Telephone/Coaxial Opening, Ivory - NP11I
+ / - Hover over image to Zoom
Other Views

    1-Gang Box-Mount Nylon Wallplate With 0.406 in. Dia. Telephone/Coaxial Opening, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP11I
    SKU: 25077456
    $0.74
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:1-Gang
    Opening:1) .406 in Hole- Telephone Opening
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP11I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Opening 1) .406 in Hole- Telephone Opening
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, .406" Opening, Box Mount, Ivory
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, .406" Opening, Box Mount, Ivory