Mulberry 76151 1 Gang Blank Painted Steel Princess Wallplate, White Pearl | Graybar Store
     
Mulberry - 1 Gang Blank Painted Steel Princess Wallplate, White Pearl - 76151
+ / - Hover over image to Zoom
Other Views

    1 Gang Blank Painted Steel Princess Wallplate, White Pearl

    Manufacturer: Mulberry
    Manufacturer #: 76151
    SKU: 88182862
    $0.94
    Checking Pricing
         
    No. of Gangs:1-Gang
    Material Finish:White Semi-Gloss
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 76151
    • UNSPSC 39121704
    • Material Finish White Semi-Gloss
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Wall Plate Size Standard
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Princess style steel single gang blank wallplate with white semi gloss finish.