Mulberry 97091 1-Gang (1) Single Receptacle Wallplate With 1.405 in. Opening, Stainless Steel Type 430 | Graybar Store
     
Mulberry - 1-Gang (1) Single Receptacle Wallplate With 1.405 in. Opening, Stainless Steel Type 430 - 97091
+ / - Hover over image to Zoom
Other Views

    1-Gang (1) Single Receptacle Wallplate With 1.405 in. Opening, Stainless Steel Type 430

    Manufacturer: Mulberry
    Manufacturer #: 97091
    SKU: 88183890
    $2.24
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:(1) Single Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97091
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 1-Gang
    • Opening (1) Single Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 1.405IN ID Hole, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
    Wallplate, 1.405IN ID Hole, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN