Mulberry 86101 1-Gang (1) Duplex Receptacle Wallplate, White Semi-Gloss Painted Cold Rolled Steel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Mulberry - 1-Gang (1) Duplex Receptacle Wallplate, White Semi-Gloss Painted Cold Rolled Steel - 86101
+ / - Hover over image to Zoom
Other Views

    1-Gang (1) Duplex Receptacle Wallplate, White Semi-Gloss Painted Cold Rolled Steel

    Manufacturer: Mulberry
    Manufacturer #: 86101
    SKU: 88183481
    $1.00
    Checking Pricing
         
    Color:Semi Gloss White
    No. of Gangs:1-Gang
    Opening:(1) Duplex Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 86101
    • Color Semi Gloss White
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 1-Gang
    • Opening (1) Duplex Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
    Wallplate, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White