Mulberry 84101 1-Gang (1) Duplex Receptacle Residential Wallplate, Ivory Semi-Gloss Painted Cold Rolled Steel | Graybar Store
     
Mulberry - 1-Gang (1) Duplex Receptacle Residential Wallplate, Ivory Semi-Gloss Painted Cold Rolled Steel - 84101
+ / - Hover over image to Zoom
Other Views

    1-Gang (1) Duplex Receptacle Residential Wallplate, Ivory Semi-Gloss Painted Cold Rolled Steel

    Manufacturer: Mulberry
    Manufacturer #: 84101
    SKU: 88183280
    $0.90
    Checking Pricing
         
    Color:Semi Gloss Ivory
    No. of Gangs:1-Gang
    Opening:(1) Duplex Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 84101
    • Color Semi Gloss Ivory
    • UNSPSC 39121704
    • Materials Cold Rolled Steel
    • No. of Gangs 1-Gang
    • Opening (1) Duplex Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Application: Residential, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory
    Wallplate, Application: Residential, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory