Mulberry 86111 1-Gang (1) 20A Single Receptacle Wallplate With 1.620 in. Opening, White Semi-Gloss Painted Steel | Graybar Store
     
Mulberry - 1-Gang (1) 20A Single Receptacle Wallplate With 1.620 in. Opening, White Semi-Gloss Painted Steel - 86111
+ / - Hover over image to Zoom
Other Views

    1-Gang (1) 20A Single Receptacle Wallplate With 1.620 in. Opening, White Semi-Gloss Painted Steel

    Manufacturer: Mulberry
    Manufacturer #: 86111
    SKU: 88183487
    $1.98
    Checking Pricing
         
    Color:Semi Gloss White
    No. of Gangs:1
    Opening:(1) Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 86111
    • Color Semi Gloss White
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 1
    • Opening (1) Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 1.62IN ID Hole, 20 Amp TL Receptacle, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
    Wallplate, 1.62IN ID Hole, 20 Amp TL Receptacle, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White