Hoffman (nVent) F88T112GVP 1 ft., F40FC Series Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover | Graybar Store
     
Hoffman (nVent) - 1 ft.,  F40FC Series Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover - F88T112GVP
+ / - Hover over image to Zoom
Other Views

    1 ft., F40FC Series Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover

    Manufacturer: Hoffman (nVent)
    Manufacturer #: F88T112GVP
    SKU: 99489024
    $72.01
    Checking Pricing
    Items sold in feet or each.
         
    Length:1 ft.
    Color / Finish:Grey
    Brand or Series:F40FC
    Additional Features:No Knockouts
    Dimensions:1 ft. x 8 in. x 8 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # F88T112GVP
    • Dimensions 1 ft. x 8 in. x 8 in.
    • UNSPSC 39131710
    • Additional Features No Knockouts
    • Brand or Series F40FC
    • Color / Finish Grey
    • Length 1 ft.
    • NEMA Ratings NEMA 1
    • Material Steel
    • SKU Spec Sheet
      F88T112GVP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In NEMA Type 1 Galvanized Wireway Straight Section Flat Cover, 8 in. W x 8 in. H., 1 ft length with galvanized grey finish.