Allied Tube and Conduit 1-EMT-GRN (ALLIED TUBE) Metallic True Color& Tubing EMT Connectors | Graybar Store
     
Allied Tube and Conduit - Metallic True Color& Tubing EMT Connectors - 1-EMT-GRN (ALLIED TUBE)
+ / - Hover over image to Zoom
Other Views

    Metallic True Color& Tubing EMT Connectors

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: 1-EMT-GRN (ALLIED TUBE)
    SKU: 25442755
    $9.52
    Checking Pricing
         
    Color / Finish:Green
    Length:10 ft.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # 1-EMT-GRN (ALLIED TUBE)
    • UNSPSC 39131706
    • Color / Finish Green
    • Length 10 ft.
    • Radius straight
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Painted to Identify Critical Circuits
    EMT GREEN 1" 10 FT Material: EMT Tubing