Ortronics (Legrand) OR-60900018 Series II® BNC Connector F/F Module | Graybar Store
     
Ortronics (Legrand) - Series II® BNC Connector F/F Module - OR-60900018
+ / - Hover over image to Zoom
Other Views

    Series II® BNC Connector F/F Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900018
    SKU: 93170377
    $9.48
    Checking Pricing
         
    Material:Thermoplastic ABS
    Part Number:OR-60900018
    Additional Features:BNC Coupler F/F; Removable Front; Rugged Snap-In Design
    Color:Fog White
    Dimensions (Inches):48.26 mm W x 32.51 mm D x 0.92 in H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900018
    • Color Fog White
    • Part Number OR-60900018
    • Type 1 BNC Connector
    • UNSPSC 39121414
    • Additional Features BNC Coupler F/F; Removable Front; Rugged Snap-In Design
    • Dimensions (Inches) 48.26 mm W x 32.51 mm D x 0.92 in H
    • Material Thermoplastic ABS
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II 1 BNC Connector F/F, Fog White, Thermoplastic ABS, Dimension (Inches): 48.26 mm W x 32.51 mm D x 0.92 in H
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws